missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HiTrap™ CM Sepharose Fast Flow IEX Columns
Shop All Cytiva Products
Click to view available options
Volume (Metric):
1 mL
5 mL
Quantity:
5 x 1 mL
5 x 5 mL
Unit Size:
Pack of 5
Description
- Convenient for rapid separations either alone or connected in series
- Designed for use with syringe, peristaltic pump or chromatographic system
- High flowrates and good scale-up potential
Specifications
Specifications
| Description | HiTrap CM FF |
| Diameter (English) Inner Column | 0.2 in. |
| Flow Rate | <4 mL/min. |
| For Use With (Application) | For method scouting, group separations, sample concentration and sample clean-up of charged biomolecules |
| Content And Storage | 4°C to 30°C in 20% Ethanol |
| Diameter (Metric) Inner Column | 7 mm |
| Volume (Metric) | 1 mL |
| Quantity | 5 x 1 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction