missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiTrap MacroCap SP

Product Code. 15549244 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
10 x 1 mL
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
15549244 10 x 1 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15549244 Supplier Cytiva Supplier No. 28929591
 Restricted Item
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Prepacked columns.

  • Supplied in packs of 10 x 1 mL
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 4°C to 30°C, 20% Ethanol, 0.2M Sodium Acetate
Diameter (Metric) Inner Column 16 mm
Volume (Metric) 1 mL
Quantity 10 x 1 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.