missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiTrap™ Octyl FF Columns

Product Code. 11515035 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
5 x 1 mL
5 x 5 mL
Bed Volume:
1 mL
5 mL
Diameter (Metric) Inner:
7 mm
16 mm
Flow Rate:
< 1 mL/min
< 5 mL/min
Unit Size:
Pack of 5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Bed Volume Diameter (Metric) Inner Flow Rate Unit Size
11515035 5 x 5 mL 5 mL 16 mm < 5 mL/min Pack of 5
10722817 5 x 1 mL 1 mL 7 mm < 1 mL/min Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11515035 Supplier Cytiva Supplier No. 17519601
 Restricted Item
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Prepacked columns for convenient and fast separations

  • Flexible design for use with a syringe, laboratory pump or chromatography system
  • Available in 1mL and 5mL sizes
  • High flowrates and high capacities
  • Easy scale-up achieved by connecting columns in series

  • Maximum flowrates: 4mL/min. for 1mL columns and 20mL/min. for 5mL columns

TRUSTED_SUSTAINABILITY

Specifications

Bed Volume 5 mL
Diameter (English) Inner 0.629 in.
Diameter (Metric) Inner 16 mm
Product Type HiTrap Octyl FF
Flow Rate < 5 mL/min
For Use With (Application) For Screening of Selectivity, Binding and Elution Conditions, as Well as Small Scale Purifications
Quantity 5 x 5 mL
Height (English) 0.984 in.
Height (Metric) 25 mm
Ligand Type Octyl
Material Polypropylene
Media Type Octyl Sepharose 4 Fast Flow
Max. Pressure 5 bar [0.5 MPa] (70 psi)
Particle Size 45 to 165 μm
pH Range 3 to 13
Support Type 4% Cross-linked Agarose
Storage Requirements 4°C to 30°C, 20% Ethanol
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.