missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Flexible design for use with a syringe, laboratory pump or chromatography system
- Available in 1mL and 5mL sizes
- High flowrates and high capacities
- Easy scale-up achieved by connecting columns in series
- Maximum flowrates: 4mL/min. for 1mL columns and 20mL/min. for 5mL columns
Specifications
Specifications
| Bed Volume | 1 mL |
| Diameter (English) Inner | 0.275 in. |
| Diameter (Metric) Inner | 7 mm |
| Product Type | HiTrap Phenyl FF (Low Sub) |
| Flow Rate | < 1 mL/min |
| For Use With (Application) | For Screening of Selectivity, Binding and Elution Conditions, as Well as Small Scale Purifications |
| Quantity | 5 x 1 mL |
| Height (English) | 0.984 in. |
| Height (Metric) | 25 mm |
| Ligand Type | Phenyl |
| Show More |
Safety and Handling
Product Identifier
- HiTrap Phenyl FF (low sub) 1 ml, 5 x 1 ml
- Warning
- Flammable liquid Category 3
- H226-Flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contain: ethanol
Product Title
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.
Vous avez repéré une opportunité d'amélioration ?