missing translation for 'onlineSavingsMsg'
Learn More

Harvard Biosci/Harvard Apparat™ Hoefer™ Aluminum/ Silicone Cover

Product Code. 11935368
Change view
Click to view available options
Gel Size:
330 x 440 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Gel Size Unit Size
11935368 330 x 440 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11935368 Supplier Harvard Biosci/Harvard Apparat™ Supplier No. GD2000230V
 Restricted Item
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
  • The user can set independent timers for heat and for vacuum. The thermostat is adjustable from 40°C to 80°C, ±2°C - temperatures that vaporise water but do not burn the gels
  • Dries acrylamide and agarose gels up to 330mm x 440mm in as little as 30min
  • The heavy aluminum platen provides even heat distribution and even vacuum distribution under the gel
  • A clear silicone cover sheet allows the user to view the gel during drying
  • The quiet, oil-free diaphragm pump maintains the low vacuum necessary for rapid gel drying. Requires no oil and no trap Dry gels rapidly, evenly and safely, using a dry-heat vacuum method.

Specifications

Gel Size 330 x 440 mm
Includes Oil-free diaphragm pump
Temperature Range (Metric) 40°C to 80°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.