missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ Combs for SE 600 Series or SE 400 Series Vertical Electrophoresis Units
Click to view available options
No. of Wells:
1 Prep, 1 Reference
1 Prep, 2 Reference
10
12
15
20
28
Thickness (Metric):
0.07 cm
0.1 cm
0.15 cm
Volume (Metric) Well:
11.5μL/ mm
112μL/ mm
12.4μL/ mm
120μL/ mm
171μL/ mm
183μL/ mm
2.1μL/ mm
2.7μL/ mm
3.1μL/ mm
4.1μL/ mm
4.3μL/ mm
5.7μL/ mm
5.8μL/ mm
6.2μL/ mm
7.7μL/ mm
8.3μL/ mm
8.6μL/ mm
85μL/ mm
90μL/ mm
Type:
Adjustable Comb Back
Comb
Preparative Comb
Standard Comb
Unit Size:
Each
Description
- Lightweight
- Virtually unbreakable
- Come attached to a standard back which produces maximum well depths of 25 mm, except for the 28-well preparative combs which produce well depths of 15 mm
- Adjustable comb back (available separately, below) converts 25 mm deep combs to 10 or 15 mm depth
Specifications
Specifications
| For Use With (Equipment) | SE 600, SE 400 Series Vertical Electrophoresis System |
| Type | Comb |
| Material | PTFE |
| No. of Wells | 12 |
| Thickness (English) | 0.03 in. |
| Thickness (Metric) | 0.1 cm |
| Volume (Metric) Well | 7.7μL/ mm |
| Width (Metric) | 0.76 cm |
| Depth (English) | 0.98 in. |
| Depth (Metric) | 2.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction