missing translation for 'onlineSavingsMsg'
Learn More

Hoefer™ HE-PLUS Gel Trays

Product Code. p-3993808
Click to view available options
Dimensions (L x W):
12.5 x 6 cm
6 x 6 cm
13 x 12.5 cm
Unit Size:
Pack of 2
Pack of 4
This item is not returnable. View return policy

Product Code. 15578921

Brand: Hoefer™ HEPLUS11

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with HE-PLUS Horizontal Electrophoresis System

  • Comes in mini (6 x 6 cm), medium (12.5 x 6 cm) or large (12.5 x 13 cm) sizes
  • Either 2 or 4 pcs

Specifications

For Use With (Equipment) HE-plus Horizontal Electrophoresis System
Type Gel Tray
Dimensions (L x W) 13 x 12.5 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.