missing translation for 'onlineSavingsMsg'
Learn More

Hoefer™ Platinum Wire

Product Code. 15588981
Change view
Click to view available options
Length (English):
36 in.
72 in.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) unitSize
15588981 36 in. Each
15598981 72 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15588981 Supplier Hoefer™ Supplier No. SE600436
Estimated Shipment: 23-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Replacement platinum wire, 0.01 in. diameter

Platinum wire is relatively brittle. Manipulating and installing platinum wire is a task best suited for professionals.

Specifications

Diameter (English) Outer 0.01 in.
Diameter (Metric) Outer 0.25 mm
Length (English) 36 in.
Material Platinum
Product Type Platinum Wire
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.