missing translation for 'onlineSavingsMsg'
Learn More

Hoefer™ SUB20 Maxi-Standard and SUB20C Maxi-Cooled Submarine Running Tray

Product Code. 12655786
Change view
Click to view available options
For Use With (Equipment):
SUB20 Maxi Standard and SUB20C Maxi Cooled Submarine
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
12655786 SUB20 Maxi Standard and SUB20C Maxi Cooled Submarine Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12655786 Supplier Hoefer™ Supplier No. SUB20UT
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Accessories for SUB20 Maxi-Standard and SUB20C Maxi-Cooled Submarines

  • 20 x 20 cm
  • Casting Gates

Specifications

For Use With (Equipment) SUB20 Maxi Standard and SUB20C Maxi Cooled Submarine
Type Running Tray
Includes Casting gate
Dimensions (L x W) 7.8 x 7.8 in. (20 x 20 cm)
Length (English) 7.8 in.
Length (Metric) 20 cm
Width (English) 7.8 in.
Width (Metric) 20 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.