missing translation for 'onlineSavingsMsg'
Learn More

Hoefer™ SUB25 Maxi-Plus Submarine Gel Electrophoresis Combs

Product Code. 12695786
Change view
Click to view available options
No. of Wells:
8
26
Thickness (Metric):
0.1 cm
0.2 cm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Wells Thickness (Metric) unitSize
12695786 26 0.1 cm Each
12615796 8 0.2 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12695786 Supplier Hoefer™ Supplier No. SUB25C126MC

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For use with standard and cooled gel electrophoresis models

  • Comb sample volumes listed are for 5 mm deep wells

Specifications

For Use With (Equipment) Standard and Cooled Gel Electrophoresis Model
Type Comb
No. of Wells 26
Thickness (English) 0.03 in.
Thickness (Metric) 0.1 cm
Volume (Fill) Metric 30 μL
Width (English) Well 0.27 in.
Width (Metric) Well 0.7 cm
Depth (English) Pan 0.19 in.
Depth (Metric) Pan 0.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.