missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ HOFFMANN™ Pinch Cock Tube Clamps
Pinch cock tube clamps
44.55 € - 65.50 €
Specifications
Quantity | 10/Pk. |
---|---|
Type | Pinchcock Tube Clamp |
Material | Ms-Ni |
For Use With (Equipment) | For pipes up to O.D. 40 mm |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
11875091
|
Bochem™
12530 |
12 mm |
44.55 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11885091
|
Bochem™
12531 |
17 mm |
50.75 €
Pack of 10 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
11805101
|
Bochem™
12533 |
25 mm |
59.65 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11895091
|
Bochem™
12532 |
20 mm |
65.50 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
- Pinch cock type
- Includes flap
- Constructed of Ms-Ni
Specifications
10/Pk. | |
Pinchcock Tube Clamp | |
Ms-Ni | |
For pipes up to O.D. 40 mm |