missing translation for 'onlineSavingsMsg'
Learn More

Techne™ Hollow Polypropylene-Ball Bath Covers

Product Code. 11839110 Shop All Cole-Parmer Products
Change view
Click to view available options
For Use With (Equipment):
Baths
Unit Size:
Pack of 2000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
11839110 Baths Pack of 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11839110 Supplier Techne™ Supplier No. 0682125
  • ONLINE EXCLUSIVE PRICE
    453.00 €
    429.77 € / Pack of 2000
    Save 23.23 €
    5% Off
Estimated Shipment: 29-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Polypropylene balls form a tight cover over liquids to prevent change in temperature and reduce evaporation. Use instead of a bath lid with any of the baths listed in the section.

  • Polypropylene balls
  • Prevent temperature change and reduce evaporation
  • Use instead of traditional bath lid

Specifications

Description Polypropylene-ball bath covers
For Use With (Equipment) Baths
Temperature Range 0°C to 110°C
Material Hollow polypropylene
Diameter (Metric) Min. Opening 20 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.