missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Honey Moisture Refractometer Field Kit
GREENER_CHOICE

Product Code. 17986989 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Scale Type:
Brix, Water, Baume
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Scale Type Unit Size
17986989 Brix, Water, Baume Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17986989 Supplier Heathrow Scientific™ Supplier No. 43006KIT
  • ONLINE EXCLUSIVE PRICE
    224.00 €
    192.32 € / Pack of 1
    Save 31.68 €
    14% Off
 Restricted Item
Estimated Shipment: 21-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Convenient and portable. Take honey, water, and baume measurements right at the hive.

This kit includes all the necessary components for convenient on-site testing of honey moisture measurements wherever and whenever needed.

This Kit Contains:

  • Hand-held Honey Refractometer (HMX-1)
  • Durable Carrying Case
  • Microfiber Cloth
  • Bottle for Distilled Water
  • Sample Cup
  • Transfer Pipette
  • Calibration Screwdriver

Specifications:

  • 10.5 x 7 x 3 in. (26.7 x 17.8 x 7.8 cm)
  • Weight: 1.6 lb. (0.7 kg)
  • Refractometer Model: HMX-1
  • Scale: Brix, Honey Moisture
  • Range: Brix 58.0 to 92%, Water 13 to 27%, Baume 38 to 43°
  • Resolution: 0.5% (Brix), 1.0% (Water), 0.5° (Baume)
  • Accuracy: ±0.5% Brix, ±1.0% Water, ±0.5° Baume
  • ATC: Yes
  • Approx. Length of Refractometer: 5.8 in. (148 mm)

Specifications

Type Handheld Refractometer
Scale Range Brix: 58.0% to 92%, Water: 13% to 27%, and Baume: 38° to 43°
Accuracy ± 0.5% Brix, ± 1.0% Water, ± 0.5° Baume
Resolution 0.5% (Brix), 1.0% (Water), 0.5° (Baume)
Scale Type Brix, Water, Baume
Dimensions (L x W x H) 10.5 x 7 x 3 in. (26.7 x 17.8 x 7.8 cm)
Warranty 5 Years
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.