missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Elano S3 Loafer Shoes
Specifications
Specifications
| Certifications/Compliance | EN ISO 20345:2011, CI and SRC Certified |
| Color | Black |
| Footbed Material | Leather |
| For Use With (Application) | For professional use such as army - defence, fishing, textile industries, transportation |
| Material | Leather |
| Size | 45 |
| Sole Features | Perforated Leather insole, Non-metallic antipuncture midsole, protects 100% of the foot surface |
| Sole Material | Double density Polyurethane |
| Style | Loafer |
| Resistant To | Water resistant |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?