missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell KCL™ Honeywell KCL™ Thermoplus™ Heat Protective Glove
Click to view available options
:
Size: 10
Description
- Ambidextrous design makes them especially economical
- Marked according to size by different colors on the wristband contact heat up to 100 °C
Specifications
Specifications
| Certifications/Compliance | IFA 0401039 |
| Color | Gray |
| Latex Free | No |
| Material | Para-Aramid, Cotton |
| Powdered | Powder Free |
| Product Type | Gloves |
| Size | 10 |
| Temperature (Metric) Max | 100°C |
| Length (Metric) | 350 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction