missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Pro'Clean S2 Shoes
76.20 € - 112.00 €
Specifications
Certifications/Compliance | EN ISO 20345: 2011, SRC Certified |
---|---|
Color | White |
For Use With (Application) | For professional use such as catering, industrial cleaning, laboratory, medical and pharmaceutical |
Material | Microfiber |
Sole Features | Removable, anti-static insole |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15239503
|
Honeywell™
6246127-36/7 |
36 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15229503
|
Honeywell™
6246127-35/7 |
35 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15249503
|
Honeywell™
6246127-38/7 |
38 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15289503
|
Honeywell™
6246127-41/7 |
41 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15269503
|
Honeywell™
6246127-39/7 |
39 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15219513
|
Honeywell™
6246127-44/7 |
44 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
EN ISO 20345: 2011, SRC Certified | |
For professional use such as catering, industrial cleaning, laboratory, medical and pharmaceutical | |
Removable, anti-static insole | |
Spacium non-metallic | |
Yes |
White | |
Microfiber | |
Double density Polyurethane | |
Abrasion, fuel oil and grease | |
Shoes |