missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Tpt Labo Safety Shoes
Specifications
Specifications
| Certifications/Compliance | ISO 9001 / 2008, EN ISO 20345, SRC Certified |
| Color | White |
| Footbed Material | Leather |
| For Use With (Application) | For professional use such as food industries, laboratory, medical and pharmaceutical |
| Material | Leather |
| Size | 41 |
| Sole Features | Half Leather insole, excellent anti-skid properties, flexible |
| Sole Material | Double density Polyurethane |
| Style | Safety |
| Toe Material | Steel |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?