missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Txl Pionner S3 Shoes

Product Code. 12685803
Change view
Click to view available options
Size:
39
40
46
47
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
12685803 47 Each
11817040 40 Each
12665803 39 Each
12675803 46 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12685803 Supplier Honeywell™ Supplier No. 624441147
  • ONLINE EXCLUSIVE PRICE
    128.10 €
    90.97 € / Pack of 1
    Save 37.13 €
    28% Off
 Restricted Item
Currently Unavailable: We have no information when this product will be available.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Certifications/Compliance EN ISO 20345:2011, SRC Certified
For Use With (Application) For professional use such as industry, green spaces, logistics
Liner Material Textile
Material Leather
Size 47
Sole Features Full, ergonomical, removable and changeable insole, FLEXIUM™ composite puncture resistant mid-sole
Sole Material Double density Polyurethane
Toe Material Freelium Non-metallic
Resistant To Hydrocarbures, sole heat resistant up to 120°C, very good abrasion resistance
Waterproof Yes
Product Type Shoes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.