missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Hood Cleaning TMop™ Kit

Product Code. 13117786 Shop All Micronova Products
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Unit Size:
1 set
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Sterility unitSize
13117786 Non-sterile 1 set
13127786 Sterile 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13117786 Supplier Micronova™ Supplier No. HK610

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

One 10 in. T-Mop™ adapter, one 25 in. long (63.5cm) stainless-steel handle to reach hood back and ceiling, 12 NovaPoly™ T-Mop™ covers and one PolyMitt

Simplifies the cleaning of hoods, isolators and safety cabinets with a kit that includes a 10-inch T-Mop™, 25-inch handle, twelve polyester T-Mop™ Covers and one MittWipe™.

The Micronova Hood Cleaning T-Mop™ Kit is designed to simplify the cleaning of hoods, isolators and safety cabinets. Each kit includes: one 10-inch T-Mop™ Adapter, one 25-inch handle, twelve polyester T-Mop™ covers and one MittWipe™. Available gamma irradiated for aseptic environments.

  • Hood Cleaning Kit
  • For the cleaning of hoods, isolators and safety cabinets
  • Includes: One 10-inch T-Mop™ Adapter, One 25-inch handle, Twelve polyester T-Mop™ covers, and one MittWipe™
  • Available Gamma Irradiated for aseptic environments
  • All components are autoclavable

Specifications

Product Type Cleaning Kit
Color White
Length (English) 25 in.
Sterility Non-sterile
Length (Metric) 63.5 cm
Autoclavable Autoclavable
Width (Metric) 25.4 cm
Width (English) 10 in.
Resistant To Chemicals
Disposable Reusable
Quantity 1 Ea.
Care Instructions Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
Includes 10 in. T-Mop™ adapter, 25 in. stainless steel handle to reach hood back and ceiling, 12 NovaPoly™ T-Mop™ covers and a PolyMitt handheld wiper
For Use With (Equipment) Containment Hoods and Biosafety Cabinets
For Use With (Application) Cleaning and Sanitizing Hoods and Small Spaces
Material Smooth Knit Polyester, Stainless Steel (304), Polyketone
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.