missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ Hopen™ Single Use Hygiene Gown
Medicom™ Hopen™ Single Use Hygiene Gown without pockets, is microporous and waterproof
Brand: Medicom™ 40.550/03
This item is not returnable.
View return policy
Description
- Reduces contamination of the operator, but also sensitive products and processes in a protected atmosphere
- Protects against radioactive particles and infectious agents
- Microporous, Anti-Static Hygiene Gown is comfortable and light
- Polypropylene gown lined with laminated polyethylene for a waterproof, hydrophobic seal
- Available in mulitple sizes, and closure types
Specifications
| Large | |
| Polypropylene | |
| Press studs | |
| Yes | |
| Radioactive Particles, Infectious Agents | |
| Microporous, Waterproof | |
| Manufactured under an ISO 9001 Certified Quality System | |
| Category 1 Personal Protective Equipment |
| Unisex | |
| White | |
| Elastic | |
| Non-sterile | |
| None | |
| Sewn | |
| EN 1149-5 | |
| Individual, Bag |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?