missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Simple elastic model provides the user with good support by covering the entirety of their hair
- Possibility of identification by color code
- Intended to be worn by patients and caregivers in the operating room
- Can be used as an object for controlling the environment in HACCP and various other industries
Specifications
Specifications
| Material | Polypropylene |
| Color | Blue |
| Disposable | Single-use |
| Sterility | Non-sterile |
| For Use With (Equipment) | Operating Room PPE |
| Certifications/Compliance | Manufactured under an ISO 9001 Certified Quality System |
| Packaging Type | Bag |
| Dimensions (L x W) | 44 x 50 cm |
| Weight (Metric) | 12 g/m2 |
| Construction | Elasticated with Welded Ends |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?