missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Horizontal High-Temperature Tube Furnace

Product Code. 17368109 Shop All Nabertherm Products
Change view
Click to view available options
Diameter (Metric) Process Tube:
50 mm
80 mm
120 mm
Temperature (Metric):
1600°C
1700°C
1800°C
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Process Tube Temperature (Metric) unitSize
17368109 50 mm 1700°C Each
17308119 80 mm 1800°C Each
17358109 50 mm 1600°C Each
17378109 50 mm 1800°C Each
17388109 80 mm 1600°C Each
17318119 120 mm 1600°C Each
17328119 120 mm 1700°C Each
17338119 120 mm 1800°C Each
17398109 80 mm 1700°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 17368109 Supplier Nabertherm™ Supplier No. RH151V7AN

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

High-temperature horizontal tube furnaces. High-quality insulation materials made of vacuum-formed fiber plates enable energy-saving operation and a fast heating time due to low heat storage and heat conductivity. Different gas supply systems available.

  • Use: horizontal
  • Electrical connection: 3-phase

Specifications

Controller Type P570
Description Horizontal
Heated Zone 150 mm
Temperature (Metric) 1700°C
Temperature Uniformity Length constant temperature ± 5 K: 50 mm
Dimensions (L x W x H) Exterior 470 x 480 x 640 mm
Diameter (Metric) Process Tube 50 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.