missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Horizontal Large Gel Systems: Combs

Product Code. 11922915 Shop All Thermo Scientific Products
Change view
Click to view available options
Teeth Count:
1
8
12
16
20
24
28
32
36
Thickness (Metric) Teeth:
0.1 cm
0.15 cm
20 cm
Unit Size:
Each
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Teeth Count Thickness (Metric) Teeth Unit Size
11922915 12 0.15 cm Each
12453657 8 0.15 cm Each
11958726 32 0.1 cm Each
11962915 24 0.15 cm Each
11982925 1 20 cm Each
12443657 8 0.1 cm Each
11787115 36 0.15 cm Each
11952915 24 0.1 cm Each
11972915 36 0.1 cm Each
11972985 28 0.1 cm Each
11932915 16 0.1 cm Each
11942915 16 0.15 cm Each
11912915 12 0.1 cm Each
12423657 20 0.15 cm Each
10697624 28 0.15 cm Each
11988536 32 0.15 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 11922915 Supplier Fisherbrand™ Supplier No. A212D
  • ONLINE EXCLUSIVE PRICE
    61.80 €
    59.00 € / Pack of 1
    Save 2.80 €
    4% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For large gel systems

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl A2 and A5 Large Gel Electrophoresis System
Type Standard Comb
Gel Dimensions 25 x 20 cm
Teeth Count 12
Thickness (Metric) Teeth 0.15 cm
Volume (Fill) Metric 105 μL
Length (English) Gel 9.8 in.
Length (Metric) Gel 25 cm
Width (English) Gel 7.8 in.
Width (English) Teeth 0.57 in.
Width (Metric) Gel 20 cm
Width (Metric) Teeth 1.45 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.