missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Interchangeable hose nozzles for StopCock taps
- Secure, leak-proof connection via union nut (G 0.75 in.)
- High flow rate, no constrictions other than the chosen nozzle diameter
Specifications
Specifications
| Type | Hose Nozzle |
| Diameter (Metric) | 10 mm |
| Description | Blue |
| Material | Polypropylene |
| For Use With (Equipment) | Stop Cock |
| Connectors | Hose |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?