missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Hostess™ NATURA™ 100% Recycled Rolled 2 Ply Paper Hand Towels 6851, 6 Rolls

Beskrivelse
6 x 140m natural, 2 ply rolls (840m total) One paper towel roll contains 140 metres of grey, 100% recycled paper towels Hostess NATURA rolled paper towels are a 2 ply roll towel manufactured in Germany natural, eco friendly paper towels made with 100% recycled fibre Unbleached paper towels for a practical, consistent and economical solution for drying hands These disposable hand towels are Blue Angel, FSC and European Ecolabel certified for extra environmental assurance Provide a practical and consistent washroom experience with Hostess washroom solutions, designed for cost efficient quality in the workplace.Hostess NATURA rolled hand towels are manufactured in Germany with 100% recycled fibre. The 2 ply paper towels provide a sustainable solution for promoting good hand hygiene throughout the workplace. The natural, unbleached paper towels are grey.These recycled paper towels are Blue Angel and European Ecolabel certified for extra environmental assurance. The Hostess NATURA eco friendly hand towels are FSC Recycled certified. The FSC Recycled label means all the wood or paper in the product comes from reclaimed or re-used material. The roll towels and are compatible with the Aquarius hand towel roll dispenser in white (product code 6959). Each roll of paper towels contains 140 metres of Kimberly-Clark paper towels. 6 x 140m natural, 2 ply rolls (840m total)
Tekniske data
Tekniske data
| Product Type | Roll Towel |
| Length (English) | 1.96 ft. |
| Length (Metric) | 60 cm |
| Width (English) | 1.31 ft. |
| Width (Metric) | 40 cm |
| Material | Paper |
| Color | Natural |
| Dimensions (L x W) | 20 x 140 m |
| Format | Roll |
| For Use With (Application) | For a practical, consistent and sustainable solution |
| Vis mere |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?