missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Scott™ Essential™ Jumbo Roll Toilet Tissue, 2 Ply Toilet Paper, 12 Rolls x 500 White Toilet Paper Sheets (2,400 m)
GREENER_CHOICE

Product Code. 12764246
Change view
Click to view available options
Format:
60 mm core
76 mm core
Unit Size:
12 rolls
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Format unitSize
12764246 60 mm core 12 rolls
12794246 76 mm core 12 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12764246 Supplier Kimberly-Clark Professional™ Supplier No. 8615
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Jumbo roll toilet tissue is designed for reliability in busy, high traffic washrooms that demand consistency, quality, and value. Made from 100% recycled fibres with reliable flushability to prevent blockages, the 2 ply toilet paper roll lasts 5 times longer than the standard roll.

  • Each individual roll of jumbo roll toilet paper contains 500 white, embossed, 2 ply toilet paper sheets
  • Jumbo toilet roll offers an efficient solution for high traffic locations with reliable flushability to prevent blockages and promote high washroom hygiene
  • High capacity commercial toilet paper, with each roll 5 times longer than the standard roll
  • For environmental assurance, toilet paper is made from 100% recycled fibres and carries the European Ecolabel
  • Compatible with a variety of Kimberly-Clark™ toilet paper dispenser options
TRUSTED_SUSTAINABILITY

Specifications

Product Type Jumbo Bathroom Tissue
Length (English) 23.3 in.
Length (Metric) 59.4 cm
Width (English) 15.5 in.
Width (Metric) 39.6 cm
Material Paper
Certifications/Compliance ISO 14001 and ISO 9001, Ecolabel and FSC certified
Color White
Dimensions (L x W) 40 x 9 cm
Format 60 mm core
For Use With (Application) High Traffic Washrooms
Packaging Quantity 12 x 200 m Roll
Ply 2-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.