missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Hostess™ 4471 Folded 1 Ply Toilet Tissue, 36 packs

Click to view available options
Dimensions (L x W):
18.6 x 10.8 cm
Unit Size:
Pack of 36
Description
- 36 packs x 520 white, 1 ply sheets (18,720 sheets)
- Folded toilet tissue offers a top-up-able, cost efficient quality for washrooms
- Offers single sheet dispensing helping minimise usage and maximising efficiency
- For environmental assurance, Hostess™ Folded Toilet Tissue is made from 100% recycled fibres, carries the European Ecolabel and has reliable flushability
- Compatible with a variety of dispenser options: Aquarius™ Dispensers in white or black (product codes 6946 and 7172) and a high capacity dispenser product (code 6990) for high traffic locations
Specifications
Specifications
| Product Type | Folded Toilet Tissue |
| Length (English) | 13.4 in. |
| Length (Metric) | 34.1 cm |
| Width (English) | 11.7 in. |
| Width (Metric) | 29.8 cm |
| Material | Paper |
| Certifications/Compliance | ISO 14001, ISO 9001, EU Ecolabel, FSC certified |
| Color | White |
| Dimensions (L x W) | 18.6 x 10.8 cm |
| Format | Folded |
| Visa mer |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering