missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Howard Leight™ Leightning™ L1s Headband Ear Muffs
Click to view available options
:
Howard Leight™ Leightning™ L1s Headband Ear Muffs; Color: Black (Headband), Light Gray (Cup)
Description
- Affordable, entry-level earmuff
- Contemporary, low-profile design
- Super-soft ear cushion eliminates ''squeezing'' sensation on head
- Snap-in feature allows for quick and easy cushion replacement
- Headband features telescopic adjustment for custom fit
- Steel wire construction to withstand demanding use, and padded foam to minimize pressure on head
- Earcup features patented Air Flow Control technology to reduce sound across all frequencies without increasing earcup size or weight
- Three sound reduction levels to suit different shooting environments
- Noise Reduction Rating: 25
- SNR (dB): 30; H (dB): 31; M (dB): 28; L (dB): 23
- Color: Black, Light Gray
- Size: One size fits most
Specifications
Specifications
| Color | Black (Headband), Light Gray (Cup) |
| Cushion Replacements | Yes |
| Cushion Color | Light Gray |
| For Use With (Application) | Factory and industrial use, blocking out extraneous noise |
| Noise Reduction Rating (NRR) | 25 |
| Headband Color | Black |
| Style | Over-the-head |
| Battery Type | None |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction