missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Howard Leight™ Mach 1 Ear Muff
Description
- Extremely lightweight construction provides comfort for intermittent and long term wearers
- Dielectric design safe for all work places, especially electrical environments
- Headband adjustment for ear cup height
- Headband material: POM - Acetal
- Cup material: Polypropylene
- Ear cushion material: PVC/PUR-E (Polyurethane)
- Low profile ear cup design
- Headband force: 9.9N
- Weight: 136g (0.3 lb.)
- For noise environments between 100dB to less than 105dB(A)
Specifications
Specifications
| Color | Black, Red |
| ANSI S3.1974 | Yes |
| Cushion Material | PVC/PUR-E |
| Headband Material | POM - Acetal |
| For Use With (Application) | Provides adequate protection against noise at low cost, for all work places, especially electrical environments |
| Noise Reduction Rating (NRR) | 18 dB |
| Product Type | Mach 1 Ear Muff |
| Dielectric | Yes |
| Material | Polypropylene |
| Style | Over-the-head |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?