missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Howard Leight Max (Corded) Earplugs

Product Code. 12666083
Change view
Click to view available options
Orange/Turquoise, SNR: 37 dB
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
12666083 Orange/Turquoise, SNR: 37 dB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12666083 Supplier Honeywell™ Supplier No. 3301130
  • ONLINE EXCLUSIVE PRICE
    92.40 €
    50.99 € / Pack of 100
    Save 41.41 €
    44% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Soft foam earplugs for superior, long-wearing comfort and solid performance.

  • Soft foam delivers superior long-wearing comfort and solid performance
  • Bell-shaped design delivers maximum in-ear comfort without backing out of the ear canal, easier to insert
  • Smooth, soil-resistant exterior prevents dirt or other substances from accumulating on skin or entering ear canal
  • Superior noise-blocking performance in a single-use earplug
  • Enhanced contoured shape is easier to insert and resists backing out of the ear canal, while its softer foam delivers superior long-wearing comfort - delivering solid performance that your workers can depend on
TRUSTED_SUSTAINABILITY

Specifications

Color Orange
Certifications/Compliance (Europe) EC Category PPE: 2, QA: ISO 9001/2000, EC Certificate: 1219, EC Attestation: 040366
Cord Color Turquoise
Noise Reduction Rating (NRR) SNR: 37 dB
Plug Shape Bell
Disposable Single-use
Material Polyurethane
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.