missing translation for 'onlineSavingsMsg'
Learn More

Logistik™ Howie-Style Unisex Bottle Green Laboratory Coats with Knitted Cuffs

Product Code. 12328647
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Size (Metric) Chest:
101.6 to 104.14 cm
106.68 to 111.76 cm
116.84 to 121.92 cm
127 to 132.08 cm
132 cm
91.44 to 96.52 cm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Size (Metric) Chest Unit Size
12328647 Medium 101.6 to 104.14 cm Each
12851348 Small 91.44 to 96.52 cm Each
12831348 Large 106.68 to 111.76 cm Each
12861348 X-Large 116.84 to 121.92 cm Each
12811348 2X-Large 127 to 132.08 cm Each
12821348 3X-Large 132 cm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 12328647 Supplier Logistik™ Supplier No. 441YHV6BG100C
  • ONLINE EXCLUSIVE PRICE
    205.27 €
    53.76 € / Pack of 1
    Save 151.51 €
    73% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Designed to conform to Howie report guidelines, side fastening with four layers of fabric at the front for extra protection against minor chemical splashes. Logistik™ Howie-Style Unisex Bottle Green Laboratory Coats with Knitted Cuffs are a high quality option for protection in the lab.

  • High-quality Howie style laboratory coat with knitted cuffs
  • With two lower pockets and wrapover style
  • Stud fastened front
  • Polyester/cotton
  • Not CE marked

Specifications

Product Type General Purpose Lab Coat
Size Medium
Gender Unisex
Material Cotton, Polyester
Color Bottle Green
Cuff Style Knit
Disposable Reusable
Sterility Non-sterile
Style Howie
No. of Pockets 2
Collar Type Round
Size (Metric) Chest 101.6 to 104.14 cm
Includes With two lower pockets and wrap over style stud fastened front
Length (Metric) 100 cm
Construction Polyester, Cotton
Show More Show Less
Product Title
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.