missing translation for 'onlineSavingsMsg'
Learn More

Logistik™ Howie-Style Unisex Light Blue Laboratory Coats with Knitted Cuffs

Product Code. 12841358
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Length (Metric):
100 cm
132 cm
Size (Metric) Chest:
101.6 to 104.14 cm
106.68 to 111.76 cm
116.84 to 121.92 cm
124 to 129 cm
127 to 132.08 cm
91.44 to 96.52 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12841358

Brand: Logistik™ 441YHT3BS132C

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Manufactured in hardwearing polycotton. Logistik Unicorp™ Howie-Style Unisex Light Blue Laboratory Coats feature knitted cuffs.

  • With knitted cuffs
  • Available in four colors
  • Two lower pockets
  • Wrapover style stud fastened front
  • Not CE marked

Specifications

Product Type General Purpose Lab Coat
Size 3X-Large
Gender Unisex
Material Cotton, Polyester
Color Light Blue
Cuff Style Knit
Disposable Reusable
Sterility Non-sterile
Style Howie
No. of Pockets 2
Collar Type Round
Size (Metric) Chest 124 to 129 cm
Includes With two lower pockets and wrap over style stud fastened front
Length (Metric) 132 cm
Construction Polyester, Cotton
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.