missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ HP-400 Series Premium Digital Hotplate

Product Code. 16351796
Change view
Click to view available options
Body Material:
Blue Powder-Coated Metal
Ultraviolet Powder-Coated Metal
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Body Material Unit Size
16351796 Ultraviolet Powder-Coated Metal Each
16381786 Blue Powder-Coated Metal Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16351796 Supplier Cole-Parmer™ Supplier No. 0480651
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 30-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The HP-400 Series Premium Digital Hotplate provides accurate heating with an advanced control algorithm.

  • Full-color TFT screen displays set and actual temperatures simultaneously.
  • Pt100 temperature probe provides sample temperature control.
  • Easily create single and multi-stage programs to save time.
  • Hot surface warning light flashes when plate temperature is above 50°C.
  • Durable front panel resists spills and chemicals.
  • BioCote™ antimicrobial protection is built in for a cleaner, more hygienic product.
  • Ideal for day-to-day use by scientific professionals and students, the Cole-Parmer digital Hotplates let you accurately set temperature with the LED display.
  • A hot warning light protects you from accidental burns; it flashes when surface temperature is above 50°C and remains on even if the unit is turned off or unplugged.
  • The simple body design allows spillages to be easily deflected from the user.
  • Front control panel resists spills and the glass is chemically toughened for extra resilience.
  • In addition, units feature BioCote™ antimicrobial protection which reduces the presence of odor and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99.99%.
  • Premium interface models offer a full-color 4 in. TFT screen which simultaneously displays target settings and the actual temperature of the plate surface.
  • An advanced control algorithm automatically measures the rate of temperature rise to judge the capacity and nature of samples, then optimizes the heating rate.
  • An audible alert sounds when the set temperature has been reached.
  • Individual temperature profiles can be created, added, and saved to the unit, allowing for fast setup of complicated experimental procedures.
  • Built-in connectivity allows the unit to be updated in the field when new firmware versions are available.
  • For accurate sample temperature control to within ±1°C, plug in the PTFE-coated temperature probe (included) to the rear of the unit.

Specifications

Body Material Ultraviolet Powder-Coated Metal
Top Plate Material Aluminum
Controller Type Digital
Size 6 x 6 in.
Temperature (Metric) Ambient to 325°C
Depth (English) 11.75 in.
Depth (Metric) 30 cm
Height (English) 3 in.
Length (English) 11.813 in.
Width (English) 7 in.
Height (Metric) 9.3 cm
Length (Metric) 30 cm
Width (Metric) 18 cm
Wattage 700 W
Electrical Requirements 230 VAC, 50/60 Hz
Includes Power Cord with Plug, PTFE-Coated Temperature Probe
No. of Positions 1
Shape Square
Voltage 230 V
Type Hot Plate
Color White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.