missing translation for 'onlineSavingsMsg'
Learn More

Schmidlin™ HP Plus Tower Nitrogen Generator with Catalyst

Product Code. 17708899
Encompass_Preferred
Change view
Click to view available options
Flow Rate:
1000 mL/min.
200 mL/min.
2000 mL/min.
4000 mL/min.
500 mL/min.
750 mL/min.
Nitrogen Purity:
>99%
>99.999%
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Nitrogen Purity unitSize
17708899 200 mL/min. >99.999% Each
17768899 500 mL/min. >99.999% Each
17788899 750 mL/min. >99.999% Each
17798889 1000 mL/min. >99.999% Each
17728899 2000 mL/min. >99.999% Each
17748899 4000 mL/min. >99% Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17708899 Supplier Schmidlin™ Supplier No. DBN2T200OEU

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

This nitrogen generator produces a continuous supply of high purity nitrogen.

  • Increase efficiency and improve safety and performance
  • On-demand supply 24/7
  • Purity: up to +99.999% & <0.1 ppm THC
  • Pressure: up to 5 barg (75 psig)
  • Ideal for all GC applications
  • Stable baseline with increased sensitivity and repeatability
  • Meets and exceeds requirements for the most demanding GC applications

Specifications

Depth (Metric) 63 cm
Flow Rate 200 mL/min.
Height (Metric) 49 cm
Max. Ambient Operating Temperature 35°C
Outlet Pressure 5 bar
Width (English) 55 in.
Width (Metric) 140 cm
Connections Inlet: 1/4 in., Outlet: 1/8 in.
Electrical Requirements 110/120 V at 60 Hz, 220/240 V at 50 Hz
Nitrogen Purity >99.999%
Wattage 270 W
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.