missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schmidlin™ HP Plus Tower Nitrogen Generator with Catalyst
Description
- Increase efficiency and improve safety and performance
- On-demand supply 24/7
- Purity: up to +99.999% & <0.1 ppm THC
- Pressure: up to 5 barg (75 psig)
- Ideal for all GC applications
- Stable baseline with increased sensitivity and repeatability
- Meets and exceeds requirements for the most demanding GC applications
Specifications
Specifications
| Depth (Metric) | 63 cm |
| Flow Rate | 4000 mL/min. |
| Height (Metric) | 49 cm |
| Max. Ambient Operating Temperature | 35°C |
| Outlet Pressure | 5 bar |
| Width (English) | 55 in. |
| Width (Metric) | 140 cm |
| Connections | Inlet: 1/4 in., Outlet: 1/8 in. |
| Electrical Requirements | 110/120 V at 60 Hz, 220/240 V at 50 Hz |
| Nitrogen Purity | >99% |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?