missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ HPLC Poly Manifold for Quick-Disconnect Disposal Cans

Product Code. 11977137
Change view
Click to view available options
Includes:
Manifold w/PP quick disconnect
Manifold w/SS quick disconnect
Manifold w/SS stacker connect
Material:
Polypropylene
Stainless Steel, Polypropylene
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Material unitSize
11977137 Manifold w/SS quick disconnect Stainless Steel, Polypropylene Each
11987137 Manifold w/PP quick disconnect Polypropylene Each
11997137 Manifold w/SS stacker connect Stainless Steel, Polypropylene Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11977137 Supplier Justrite™ Supplier No. 28177

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For use with Justrite™ Centura Quick-Disconnect HPLC Safety Disposal Cans

For use with Justrite™ Centura Quick-Disconnect HPLC Safety Disposal Cans

  • Enables up to six waste lines per manifold from HPLC processes to be fed into a single intake fitting
  • Six 1/4-28 ports and one 3/8 in. NPT port plus caps for unused ports
  • Tapped to accommodate 1/4-28 threads of separately available compression fittings
  • Multiple manifolds may be used on a custom-designed Quick Disconnect container as long as one disconnect remains unused to permit venting
  • Cat. No. 19-412-604 has a stacker connection enabling it to attach on top of Cat. No. 19-412-602 or 19-412-603; allows up to 12 lines to be fed into disposal can
  • Fittings sold separately (See 19-412-605, -606)

Specifications

Certifications/Compliance US OSHA, NFPA Code 30
Product Type Quick-disconnect Disposal Can
For Use With (Equipment) For Justrite™ centura quick-disconnect HPLC safety disposal cans
Material Stainless Steel, Polypropylene
Includes Manifold w/SS quick disconnect
Quantity Ea.
Dimensions 7 x 5 x 4.5 in.
Length (English) 7 in.
Length (Metric) 17.8 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Height (English) 4.5 in.
Height (Metric) 11.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.