missing translation for 'onlineSavingsMsg'
Learn More

SCAT™ HPLC Waste Sets, V2.0

Product Code. 18606478 Shop All SCAT Europe Products
Change view
Click to view available options
Capacity (Metric):
2.50 L
5 L
10 L
12 L
20 L
30 L
Material:
HDPE
HDPE-EC
Polypropylene
UN-X HDPE
Thread Size:
GL45
S50
S51
S55
S60/61
S70/71
S90
No. of Ports:
3 (2 Capillary, 1 Tubing)
5 (4 Capillary, 1 Tubing)
6 (3 Capillary, 3 Tubing)
Unit Size:
1 set
Each
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Material Thread Size No. of Ports Unit Size
18606478 5 L UN-X HDPE S60/61 6 (3 Capillary, 3 Tubing) 1 set
16493789 5 L HDPE GL45 3 (2 Capillary, 1 Tubing) 1 set
16403799 10 L HDPE GL45 3 (2 Capillary, 1 Tubing) 1 set
17165501 5 L Polypropylene S50 3 (2 Capillary, 1 Tubing) Each
17385343 5 L UN-X HDPE S60/61 6 (3 Capillary, 3 Tubing) 1 set
17818733 12 L HDPE S60/61 3 (2 Capillary, 1 Tubing) Each
17835704 10 L HDPE S90 5 (4 Capillary, 1 Tubing) 1 set
17819273 2.50 L HDPE GL45 3 (2 Capillary, 1 Tubing) 1 set
17845714 5 L HDPE S55 3 (2 Capillary, 1 Tubing) 1 set
17825704 5 L UN-X HDPE S55 3 (2 Capillary, 1 Tubing) 1 set
17895714 5 L UN-X HDPE S51 3 (2 Capillary, 1 Tubing) 1 set
17885714 20 L HDPE S60/61 3 (2 Capillary, 1 Tubing) 1 set
17875714 5 L UN-X HDPE S60/61 3 (2 Capillary, 1 Tubing) 1 set
17855714 20 L HDPE S70/71 3 (2 Capillary, 1 Tubing) 1 set
17865714 5 L HDPE-EC S50 3 (2 Capillary, 1 Tubing) 1 set
17825724 10 L HDPE-EC S50 3 (2 Capillary, 1 Tubing) 1 set
17875704 5 L HDPE-EC S60/61 3 (2 Capillary, 1 Tubing) 1 set
17845704 10 L HDPE-EC S60/61 3 (2 Capillary, 1 Tubing) 1 set
17855704 20 L HDPE-EC S60/61 3 (2 Capillary, 1 Tubing) 1 set
17805724 30 L HDPE-EC S60/61 3 (2 Capillary, 1 Tubing) 1 set
17815724 10 L HDPE-EC S90 5 (4 Capillary, 1 Tubing) 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
This item is not returnable. View return policy
Product Code. 18606478 Supplier SCAT™ Supplier No. 307380
  • ONLINE EXCLUSIVE PRICE
    225.00 €
    191.84 € / 1 sets
    Save 33.16 €
    14% Off
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

HPLC Waste Sets, V2.0 are economical combinations for clean and safe disposal of liquid laboratory waste by HPLC systems or other analytical instruments. All sets consist of a canister and an original SCAT™ SafetyCap with exhaust filter as well as fittings, blind plugs and a tube connector.

SCAT™ offers a complete system for safe supply and disposal of solvents in analytics. All products are compatible across generations and perfectly matched to each other.

  • Customized system with high-quality set components
  • Safety canisters made of HDPE or polypropylene material
  • Attractive price compared to single purchase
  • Ready to use, no further components necessary

Specifications

For Use With (Application) Solvent Disposal
Description Set 20
For Use With (Equipment) HPLC Systems
Type Complete Solvent Collection System
Solvent Channels 4
Material UN-X HDPE
Includes 1 x Safety Waste Cap, S60/61, 3 x PFA fitting 2.3 mm OD, 3 x PFA fitting 2.3 mm OD, 3 x PFA fitting 3.2 mm OD, 3 x PP tube connector 5.0 - 11.5mm ID, 1 x GL14 connection for exhaust filter, 1 x canister, S60/61, 5L, PE-HD, UN-X, 1 x exhaust filter M, with splash guard and change indicator
Quantity 20/Pk.
Color White
Thread Size S60/61
Capacity (Metric) 5 L
No. of Ports 6 (3 Capillary, 3 Tubing)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.