missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ HPP Climate Chamber, 750 L, Stainless Steel

Product Code. 13447529 Shop All Memmert Products
Click to view available options
Capacity (Metric):
750 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13447529

Brand: Memmert™ HPP750

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Temperature Range: 0°C to 70°C; Relative Humidity (RH): 20 to 90%; Light: Optional Light Module

  • 2 Pt100 sensors Class A in 4-wire-circuit, mutually monitoring and taking over the performance at the same temperature value
  • TwinDISPLAY. Adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT-colour displays
  • Programs stored in case of power failure
  • Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
  • humidification by hot steam generator
  • Humidity supply with distilled water from external tank by self-priming pump
  • Dehumidification by cold trap using the Peltier technology

Specifications

Alarm Types Audible and visual
Certifications/Compliance CE
Controller Type Multi-functional PID-microprocessor process controller
Capacity (Metric) 750 L
Chamber Material Stainless Steel
Lighting Optional Light Module
Material Stainless Steel
Plug Type German Type
Relative Humidity 20 to 90%
Temperature Range (Metric) 0°C to 70°C
Type Climate Chamber
Display Twin Display
For Use With (Application) Analytical Chemistry, Manufacturing, Microbiology, Research Chemistry, Temperature Control, Food & Beverage, Pharmaceuticals, Mining
Frame Material Stainless Steel
Humidity Accuracy 1%
Humidity Range 20 and 90%
Temperature Resolution 0.1°C
Temperature Sensor 2 Pt100 Class A in 4-wire circuit
Width (Metric) 1950 mm
Height (Metric) 1726 mm
Height (Metric) Interior 1200 mm
Depth (Metric) Interior 600 mm
Shipping Weight (Metric) 284 kg
Weight (Metric) 234 kg
Electrical Requirements 230 V, 50/60 Hz
Voltage 230 V
Wattage 1.2 w
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.