missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Constant Climate Chamber, 1060 L
Shop All Memmert Products
Click to view available options
Type:
Climate Chamber
Unit Size:
Each
Description
- 2 Pt100 sensors Class A in 4-wire-circuit, mutually monitoring and taking over the performance at the same temperature value
- Humidity supply with distilled water from external tank by self-priming pump
- TwinDISPLAY. Adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT-colour displays.
- Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
- Function SetpointWAIT prevents the process time from starting until the set temperature is reached
- Energy-saving Peltier heating-/cooling system integrated in the rear (heat pump principle)
- Stainless steel doors with glass sectors, fully heated inner glass panes integrated in the full-sight glass door with 2-point locking (compression door lock)
- Water tank including connection hose shipped standard
- Includes Works calibration certificate
Specifications
Specifications
| Certifications/Compliance | In compliance with ICH guidelines |
| Capacity (Metric) | 1060 L |
| Lighting | No Lighting |
| Relative Humidity | 10 to 90% |
| Temperature Range (Metric) | 0°C to 70°C |
| Type | Climate Chamber |
| Door Style | Stainless steel with glass sectors |
| Humidity Accuracy | 0.5% |
| Humidity Range | 10 to 90% |
| Humidity Source | Hot steam generator |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction