missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HR (High Resolution) Columns

Product Code. 10251260 Shop All Cytiva Products
Click to view available options
Height (Metric):
50 mm
100 mm
500 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10251260

Brand: Cytiva 18100098

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

HR (High Resolution) columns are for large-scale applications with high-performance media.

  • Compatible with any high performance system including ÄKTA design systems, HR columns provide precision sample application and elution, and excellent physical and chemical stability.
  • HR 16 columns are available in three different lengths: 5, 10, and 50 cm
  • Glass construction, with no metal parts, allows visual observation at all times.
  • Wide range of accessories, adapters, and replacement parts available.
TRUSTED_SUSTAINABILITY

Specifications

Product Type HR (High Resolution) Chromatography Columns
Bed Volume 5.4-13.7mL (with one adapter), 0-13.9mL (with 2 adapters)
Diameter (Metric) Inner 16 mm
Height (Metric) 50 mm
Material Borosilicate glass
Max. Pressure 430psi (30 bar)
Column Type HR (High Resolution) Chromatography Column
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.