missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HR (High Resolution) Columns
Shop All Cytiva Products
Click to view available options
Height (Metric):
50 mm
100 mm
500 mm
Unit Size:
Each
Description
- Compatible with any high performance system including ÄKTA design systems, HR columns provide precision sample application and elution, and excellent physical and chemical stability.
- HR 16 columns are available in three different lengths: 5, 10, and 50 cm
- Glass construction, with no metal parts, allows visual observation at all times.
- Wide range of accessories, adapters, and replacement parts available.
Specifications
Specifications
| Product Type | HR (High Resolution) Chromatography Columns |
| Bed Volume | 95-103mL (with one adapter), 87-103mL (with 2 adapters) |
| Diameter (Metric) Inner | 16 mm |
| Height (Metric) | 500 mm |
| Material | Borosilicate glass |
| Max. Pressure | 430psi (30 bar) |
| Column Type | HR (High Resolution) Chromatography Column |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction