missing translation for 'onlineSavingsMsg'
Learn More

Horst™ HS Model Heating Cable

Product Code. 10582502
Change view
Click to view available options
Model:
HMSG
HS
Length (Metric) Power Cord:
0.6m
1 m
4m
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Length (Metric) Power Cord Unit Size
10582502 HS 0.6m Each
10789442 HMSG 1 m Each
10007161 HS 4m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10582502 Supplier Horst™ Supplier No. 20101
  • ONLINE EXCLUSIVE PRICE
    76.38 €
    45.60 € / Pack of 1
    Save 30.78 €
    40% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Dimensions (L x W) 0.6 Lm
Dimensions (L x W x H) 0.6 Lm
Electrical Requirements ∼230V Voltage
Model HS
Length (Metric) Power Cord 0.6m
Product Type Heating Cable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.