missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Storage Rack for 50-Place and 100-Place Microscope Slide Box

Product Code. 16320736 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Slide Capacity:
15
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Slide Capacity Unit Size
16320736 15 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16320736 Supplier Heathrow Scientific™ Supplier No. HS159890B
  • ONLINE EXCLUSIVE PRICE
    337.00 €
    287.72 € / Pack of 1
    Save 49.28 €
    14% Off
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Storage Rack for Microscope Slide Boxes, 50-Place and 100-Place Slide Boxes. Storage racks makes organization of samples easy.

  • Clear acrylic construction allows the labels to be seen on the slide boxes.
  • Place boxes in rows or columns by color to create an easy coding system.
  • 15 Bins capacity
  • Rack dims: 28 x 6.7 x 9 in. L x W x H (71.1 x 17.1 x 22.8 cm L x W x H)

Specifications

Type Slide Box Storage Rack
Slide Capacity 15
Autoclavable Not Autoclavable
Certifications/Compliance None
Color Natural
Compartments 15
Content And Storage Dry, clean area
Description Storage Rack for 50-Place and 100-Place Microscope Slide Box, Clear
Device Holds 15 Bins
Dimensions (L x W x H) 71.1 x 17.1 x 22.8 cm (28 x 6.7 x 9 in.)
For Use With (Application) Microscope Slide Boxes
Height (English) 9 in.
Height (Metric) 22.8 cm
Length (English) 28 in.
Length (Metric) 71.1 cm
Material Acrylic
Quantity 1 Ea.
Shape Rectangular
Stackable No
Sterility Non-sterile
Width (English) 6.7 in.
Width (Metric) 17.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.