missing translation for 'onlineSavingsMsg'
Learn More

BOLA HT Laboratory Screw Joints

Product Code. p-200109985
Click to view available options
Thread Size:
18 in.
25 in.
32 in.
45 in.
Diameter (Metric):
1.6 mm
2 mm
3 mm
9.52 mm
18 mm
20 mm
22 mm
25.4 mm
30 mm
32 mm
Includes:
Black
White
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12730726

Brand: BOLA D62918

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

HT Laboratory Screw Joints Glass-fibre reinforced PPS cap inner parts made of PPS and PTFE max. temperature 250°C

Black screw cap made of PPS, inner parts consisting of a v-ring (PPS), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM) for tubing diameters under 3 mm (not exposed to the medium). Good chemical resistance, the medium is only exposed to PTFE.

Specifications

Certifications/Compliance FDA
Diameter (Metric) 1.6 mm
Autoclavable Autoclavable
Thread Size 18 in.
Includes White
Flexibility Rigid
Max. Operating Temperature (English) 482°F
Max. Operating Temperature (Metric) 250 °C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.