missing translation for 'onlineSavingsMsg'
Learn More

Electrothermal™ HT9 Series Glass Fibre Heating Tapes

Product Code. 15561620
Change view
Click to view available options
Length (Metric):
61 cm
122 cm
183 cm
244 cm
366 cm
488 cm
732 cm
Wattage:
100W
200W
300W
400W
600W
800W
1200W
Unit Size:
12ft
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Wattage Unit Size
15561620 732 cm 1200W Each
11572734 61 cm 100W Each
11542734 122 cm 200W Each
11532734 183 cm 300W Each
11552734 244 cm 400W Each
15379983 366 cm 600W 12ft
11941721 488 cm 800W Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 15561620 Supplier Electrothermal™ Supplier No. 3622014
Support a Safer, More Efficient Laboratory
Use promo code 28026
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides heat for columns, pipes, valves and transfer lines, especially when these applications need to be observed. Electrothermal™ HT9 Series Glass Fibre Heating Tapes can be applied to metal pipes as well as glassware.

  • Constructed with an element wound on a glass fibre core and covered in a braided glass fibre outer sheath and a braided earth (ground) wire beneath the outer sheath.
  • Available in different lengths to accommodate a broad range of temperatures up to 450°C.
  • The use of an energy or temperature controller is recommended. (Controllers require hard wiring to the Heating Tape - see downloads for instructions).
  • Recommended for high wattage applications
  • Cord is spiralled around the tube being heated to give a surface loading power concentration up to 0.62W/cm²
  • Linear Loading: 164W/m (50W/ft)
  • Insulated unheated flexible lead at each end (9cm)
  • Approximate width of 25mm
  • For use in dry conditions only.
  • Use of MC227 1-Way Controller, MC228X1 1-Way Controller or MC810B digital controller is recommended.

Specifications

Length (Metric) 732 cm
Voltage 230 V
Wattage 1200W
Width (Metric) 25mm
Temperature (Metric) 450°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.