missing translation for 'onlineSavingsMsg'
Learn More

HUBER HTS PS3 Heat Exchanger Unit

Product Code. 13392059
Click to view available options
Cooling Capacity:
3 kW (at 20°C)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13392059

Brand: HUBER 3069.0001.01

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The compact HTS provides low cost cooling with a stable pressure and flow to the application. The machine is silent, efficient and energy saving. The HTS heat exchanger is suited for temperature control of bio reactors, condensers, rotary evaporators, vapour traps etc.

HTS PS3 with controller 'Pilot ONE'
  • Heat Exchanger Unit
  • Temperature range: 3°C to 95°C
  • Cooling power at 20°C: 3kW
  • Max. delivery pressure: 0.7bar
  • Max. delivery: 33L/min
  • Pump connection: M16 x 1 male
  • Power supply: 200-240V 1∼/2∼ 50/60Hz
  • General alarm via PoKo (volt free contacts)
  • Monitoring of the flow temperature
  • Level monitoring
  • Thermal fluid - primary circuit water 3/20°C (max. 6bar)
  • Thermal fluid - secondary circuit water 3°C to 95°C

Specifications

Ambient Temperature 5°C to 40°C
Communications Ethernet
Cooling Capacity 3 kW (at 20°C)
Flow Rate 33 L/min.
Pump Type Circulation
Temperature Range 3°C to 95°C
Max. Pressure 0.7 bar
Model HTS PS3
Temperature Stability ±0.1°C
USB Connections Yes
Width (Metric) 280 mm
Height (Metric) 414 mm
Depth (Metric) 491 mm
Weight (Metric) 21 kg
Electrical Requirements 200-240 V 1∼/2 ∼ 50/60 Hz
Voltage 220/240 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.