missing translation for 'onlineSavingsMsg'
Learn More

IKA HUB-DS

Product Code. 31910311 Shop All IKA Products
Change view
Click to view available options
Interface:
USB-C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Interface Unit Size
31910311 USB-C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31910311 Supplier IKA Supplier No. 0020127836
 Restricted Item
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Enables secure and stable mounting while simultaneously charging its battery - ensuring reliable, ready to use operation at all times.

  • The docking station offers flexible installation options.
  • It can be placed on the laboratory bench, mounted on a wall, or attached to a support rod.
  • This allows you to position the IKA HUB exactly where it is needed within your workflow.
  • Features an Ethernet interface (RJ45) and a USB-C port.
  • Both interfaces enable direct connection to the labworldsoft™6 laboratory software.
  • Allows process parameters to be read, workflows to be automated, and experimental data to be securely stored.
  • Supports a fully digitalized and efficient laboratory environment.
TRUSTED_SUSTAINABILITY

Specifications

Type USB Dongle
For Use With (Equipment) Docking Station for IKA HUB 0020123598
Interface USB-C
Dimensions (D x W x H) 98 x 133 x 130 mm
Weight (Metric) 1.2 kg
Voltage 5 V
Color Black
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.