missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Triangular Scraper

Product Code. 12804811
Change view
Click to view available options
Length (Metric) Handle:
24.8 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Handle Unit Size
12804811 24.8 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12804811 Supplier Bel-Art™ SP Scienceware™ Supplier No. F368200001
  • ONLINE EXCLUSIVE PRICE
    39.80 €
    33.12 € / Pack of 1
    Save 6.68 €
    16% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This plastic scraper has a rigid, chisel-edged, triangular blade that is tapered

  • Fans out to a width of 11.1cm (43⁄8 in.)
  • Handle is shaped for a comfortable and secure grip
  • Made from white polypropylene that complies with FDA requirements for direct contact with foods, drugs, and cosmetics
  • Steam autoclavable at 121°C (250°F)

Specifications

Product Type Triangular Scraper
Autoclavable Autoclavable
Certifications/Compliance Nature
Color White
Length (English) 9.75 in.
Length (Metric) 24.8 cm
Length (Metric) Handle 24.8 cm
Material Plastic
Width (Metric) 11.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.