missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Humidity Chamber HCP

Product Code. 15810096 Shop All Memmert Products
Change view
Click to view available options
Capacity (Metric):
56 L
107 L
156 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15810096 107 L Each
15820096 56 L Each
15946592 156 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 15810096 Supplier Memmert™ Supplier No. HCP105
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 30-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Ideal for environmental testing, environmental simulation, accelerated service life tests, and 85/85 tests.

Comfortable, reliable and safe - these three words describe the Memmert humidity chamber HCP.

  • Model sizes: 50, 105, 150, 240
  • Temperature adjustment range: 18°C to 90°C
  • Humidity adjustment range: 20 to 95% rh
  • All-round heating system: absolutely homogenous distribution of temperature due to the 6 side heating system
  • Model variant: TwinDISPLAY (Intuitive control)
  • AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
  • Adjustable parameters: temperature (Celsius or Fahrenheit), fan speed, air flap position, programme time, time zones, summertime/wintertime
  • Active microprocessor control for humidifying and dehumidifying (20 – 95 % rh) ensures an ideal homogeneity of temperature, humidity and short recovery times after opening the door
  • Humidity supply with distilled water from external tank by self-priming pump
  • AutoSAFETY: additionally integrated over- and undertemperature monitor
  • Reliable and fail-safe, even after years of continous operation

The humidity chamber HCP ensures an ideal homogeneity of temperature, humidity as well as short recovery times after opening the door. The chamber is practically maintenance-free and guarantees absolute reliability and safety.

All Memmert Humidity Champers HCP will be supplied with a TwinDISPLAY.
The TwinDISPLAY offers maximum convenience for complex processes. If the application requires outstanding precision and reliability paired with intuitive operation plus double overtemperature protection including visual alarm the TwinDISPLAY models will provide the functionality, convenience and safety required. Via the intuitive control and AtmoCONTROL logging software even complex processes can be programmed quickly and easily. Multiple overtemperature protection, visual and acoustic alarms as well as possibly sending an automatic alarm message to one or several e-mail addresses will leave time for things that really matter.

Specifications

Accuracy 0.1°C
Alarm Types Audible and visual
Capacity (Metric) Shelf 15 kg
Certifications/Compliance DIN 12880:2007-05 , EN 61010-1 (IEC 61010-1), EN 61010-2-010
Compressor No
Controller Type TwinDISPLAY. Adaptive multifunctional digital PID-microprocessor controller
Description Ethernet and USB interfaces
Capacity (Metric) 107 L
Chamber Material Stainless Steel (304/1.4301)
Lighting No Lighting
Material Stainless Steel
No. of Shelves 6
Plug Type German Type
Relative Humidity 20 to 95%
Temperature Range (Metric) 18°C to 90°C
Type Humidity Chamber
Display 2 high-definition TFT-colour displays (TwinDISPLAY)
Door Style Fully isolated Stainless Steel door
For Use With (Application) It is Suited for Environmental Testing, Environmental Simulation, Accelerated Service Life Tests, and 85/85 Tests According to IEC 60068-2-67 and IEC 60068-2-78.
Frame Material Stainless Steel
Humidity Accuracy 0.5% rh
Humidity Control Active microprocessor control for humidifying and dehumidifying
Humidity Display 2 high-definition TFT-colour displays (TwinDISPLAY)
Humidity Range 20 to 95%
Humidity Source Humidity supply with water (only for demineralised water with a conductivity of 5 to 10 μS/cm and a pH value between 5 and 7; from an external tank) by a self-priming pump
Insulation Fully isolated Stainless Steel door with 2-point locking (compression door lock)
Load Bearing Capacity (Metric) 90 kg
Model HCP105
No. of Doors 1
Port Size 40 mm clear diameter
Product Line Humidity Chamber
Programmability AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
Quantity 1 Ea.
Sensor Types Temperature Sensor 2 Pt100 Sensors DIN Class A
Shelf Material Stainless Steel
Shipping Condition The appliances must be transported upright
Temperature Control Adaptive multifunctional digital PID-microprocessor controller
Temperature Sensor 2 Pt100 Class A in 4-wire circuit
Temperature Stability ±0.1°C
Timer Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
Warranty 3 years
Dimensions (D x W x H) Interior 400 x 560 x 480 mm
Length (Metric) 591 mm
Length (Metric) Interior 400 mm
Width (Metric) 719 mm
Width (Metric) Interior 560 mm
Height (Metric) 850 mm
Height (Metric) Interior 480 mm
Depth (Metric) 591 mm
Depth (Metric) Interior 400 mm
Shipping Weight (Metric) 100 kg
Weight (Metric) 75 kg
Electrical Requirements 115/230 V, 50/60 Hz
Voltage 115/230 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.