missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ HVP Panel Mount Valves

Product Code. 10054791
Change view
Click to view available options
Volume (Metric) Sample:
21 μL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Sample Unit Size
10054791 21 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10054791 Supplier Hamilton™ Supplier No. 86777
  • ONLINE EXCLUSIVE PRICE
    155.00 €
    134.79 € / Pack of 1
    Save 20.21 €
    13% Off
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Can be mounted into panels allowing for custom installation into control panels or instruments.

  • Manual actuated
  • Basic unit for control of liquids
  • Ideal for low pressure applications

Specifications

Volume (Metric) Sample 21 μL
Material Aluminum (Housing)
Type Mini Valve
Temperature (Metric) Maximum 38°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.